3M™ ETW-803 Heatshrink Tubing 9,0/3,0 mm Black 150m rolls

Article no.: 7000037632
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 150 pieces
  • Order steps: 150 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000037632
EAN / GTIN 08712403503171
Manufacturer number 7000037632
L-Number L01310 1477

Description

Version:

Product Colour: Black
Adhesive lined
Overall Length: 1000 mm
IP 68 sealing
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ ETW-803 is a dualwall polyolefin heatshrink tubing with hot melt adhesive. Shrink ratio is 3:1, min. shrink temperature is 120°C, operating temperature is -55°C to +125°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance. IP 68 sealing.

Feature:

Flexible Polyolefin
3 :1 shrink ratio
Available in kit with multiple diameters
Flame-retardant tubing is rated for 600V applications
Good chemical resistance
Tight to IP-68 protection class
Adhesive coated
Tubing material: Polyolefin, flexible

Note:

Sealing and protection for plugs, connections and branches
Mechanical protection and relief
Protection of connectors and branches against moisture and other environmental influences

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart