3M™ Filament Reinforced Electrical Tape 1139, 25.5″ x 60yds, Log Roll, Plastic

Article no.: 7000006184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006184
EAN / GTIN 50051128533432
Manufacturer number 7000006184

Description

Version:

Product Colour: Transparent Black
Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres
Overall Length: 55 m
Overall Width: 647 mm
Solvent resistant

Description:

3M™ Filament Reinforced Electrical Tape 1139 is a 6.5 mil thick, acrylic adhesive, solvent resistant, electrical tape. This tape is suitable for oil and air filled transfer applications and reinforcements, as well as for holding and separating ground insulation. The tape is 600V rated and withstands a temperature range of 32 to 311 °F (0 to 155 °C).

Feature:

Solvent-resistant, high temperature filament tape with acrylic adhesive
Designed for applications that require both the dielectric strength of a polyester film and the high mechanical strength of fiberglass
Low stretch, high tensile and edge-tear resistant
Excellent for anchoring lead wires to banding coils and end-turn taping
UL Listed and RoHS 2011/65/EU Compliant
UL® Certification Class F (155°C) - E 17385 OANZ 2

Note:

Fixation of initial wires and end twists
Coil insulation winding
Fixing of surface insulating materials and other insulating materials
Conductor / cable bundling and fixing

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart