Version:
Product Colour: White
Size: Large
Overall Length: 0.25 m
Overall Width: 0.24 m
Overall Height: 0.2 m
Description:
3M™ Versafo™ S-Series Hood, Large, S-433L is our head cover with integrated head suspension which provides head, face, neck and shoulder coverage as well as providing eye and face protection from liquid splash and low energy flying particles and dust.
Feature:
Integrated head suspension provides head, face, neck and shoulder coverage
Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
No assembly required; ready to use straight out of the box
Weighs 135 g
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
Very good air distribution
Note:
Food and beverage manufacturing, pharmaceutical manufacturing, woodworking