Side cutter

Article no.: 6745910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6745910
EAN / GTIN 4010886674598
Manufacturer number 6745910
L-Number L60160 5882

Description

Description:

  • Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials
  • Black, cutting faces flat-ground, with compression spring for automatic opening
  • black, head ground with blue dipped non-slip handles
  • only for plastic

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: without
  • Cutting edge hardness: only for plastic
  • Cutting edge length [mm]: 16 mm
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulated
  • Head thickness T1 [mm]: 8,5 mm
  • Head width 1 [mm]: 17,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Total height [mm]: 13 mm
  • Total length [mm]: 125 mm
  • Total width [mm]: 52 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart