Side cutter

Article no.: 6727180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6727180
EAN / GTIN 4010886672716
Manufacturer number 6727180
L-Number L60160 2666

Description

Description:

  • Oval head, with fine bevel
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: fine
  • Cutting capacity (max.): 1,5
  • Cutting edge hardness: 61 - 63 HRC
  • Cutting edge length [mm]: 14 mm
  • Cutting edge shape: small facet
  • Cutting values:
    • Medium hard wire: 1.0 mm / 18 AWG
    • Soft wire: 1.5 mm / 15 AWG
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Head shape: oval
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart