Flexible head wrench 16 x 17 mm Outside 12-point profile

Article no.: 645-16X17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 645-16X17
EAN / GTIN 4000896028122
Manufacturer number 645-16X17

Description

Description:

  • Flexible 12-point socket on both sides
  • Angular movement > 180°
  • Surface: chrome-plated, head polished
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 16 x 17 mm
  • Dimensions / length: 243.2 mm
  • Diameter d1 (output side): 23 mm
  • Diameter d2 (drive side): 24 mm
  • Net weight: 0.23 kg
  • For working in areas with restricted access and projecting edges

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart