Multinorm softshell jacket Hi-vis yellow/navy blue XL

Article no.: 494815603389XL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL

Identification numbers & Classifications

Article number 494815603389XL
EAN / GTIN 7330509787335
Manufacturer number 494815603389XL

Description

Version:


Main material
44% modacrylic, 29% cotton, 11% polyamide, 6% polyurethane, 5% polyester, 3% Aramid, 2% antistatic, 3-layer softshell, flame resistant, antistatic, laminated, chemical splash(EN13034), 490 g/m²

Pockets
Chest pocket with zipper
Inner telephone pocket
Front pockets with zipper

Functionality
Oil, dirt and water repellent, Metal-free, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

Details
Fleece lined collar, High collar with covererd zipper
External labels
Plastic snaps
D-ring
Loops placed on both sides of chest for placement of microfone and other accessories

Reflex
Printed reflective tape, 50 mm wide flame resistant reflective tape

Front closure
Robust hidden one-way plastic zipper, Front closure with hidden push buttons in plastic

Finish
Sleeve end with elastic band and wristlet

Description:

  • Metal- and polyester-free softshell jacket in Hi-vis that is inherently flame-retardant
  • The wind and water-resistant jacket is made of softshell material and has excellent breathability
  • It also has an extended back, pre-bent sleeves and cuffs at the sleeve ends that improve the already fantastic comfort
  • The jacket is equipped with two gas loops, which are hoops to hang gas detectors and oxygen meters in
  • This makes the softshell jacket extra useful for work in, for example, petrochemical environments or the oil and gas industry
  • It is certified according to EN 1149-5
  • EN 13034
  • EN ISO 20471
  • EN ISO 11611
  • EN ISO 11612
  • IEC 61482-2

Standard:

  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • EN 13034 PB [6]
  • EN 1149-5
  • EN ISO 11611 class 2 , A1+A2
  • EN ISO 11612 A1,A2, B1,C2,F2
  • ELIM - 30 cal/cm²
  • EBT - 33 cal/cm²
  • IEC 61482-2, APC 2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart