MAN commercial vehicle pin wrench set for rear axle ∙ 1 inch (25 mm) square, hollow ∙ 2-pieces

Article no.: 4937-111/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4937-111/2
EAN / GTIN 4000896201945
Manufacturer number 4937-111/2
L-Number L60140 5220
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For MAN TGX, TGA, TGS
  • For e.g. rear axle HY 1350
  • Inside square Drive 25 = 1″ or Outside hexagon 60 mm
  • 6 inside pins, with 11 mm width
  • Inside ⌀: 134.5 mm
  • Inside ⌀ (pin-pin) 118 mm
  • Outside ⌀ 148.5 mm
  • Operation possible with impact wrench (9014MG-1 ∙ 9014MG-2) and torque wrench (6160-1CT ∙ 6170-1CT)
  • Precise fit
  • Precise pin geometry for ideal tool operation in pin nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 25 mm (1 inch)
  • Dimensions / length: 121 mm
  • Diameter d1 (output side): 148.5 mm
  • Number of tools: 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart