Lightweight lined functional jacket S

Article no.: 489019774599S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour olivgrün / schwarz
Unisex size S
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 489019774599S
EAN / GTIN 7330509593325
Manufacturer number 489019774599S

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Finish
Extended back, Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

Lining
Quilt lining in sleeve, Airmesh lining

Functionality
Breathable wind & water-tight material, taped seams

Details
Printed logo on chest, Print on sleeve
Removable and adjustable hood with mesh lining
Zipper in lining for transfer

Pockets
Chest pockets with zipper
Front pockets with zipper

Reflex
Reflective tape print on sleeve and cap

Front closure
One-way plastic zipper

Description:

Mesh-lined winter jacket that is perfect to wear during colder weather conditions. Wind and waterproof with breathability and taped seams. This two-tone jacket with contrasting colours on the sides is fitted with a removable hood and tough reflective details. With its functional design it is certified according to EN 343 - protective clothing against bad weather.

Standard:

  • EN 343, Class 4,2
  • EN 342 together with art: 1810
  • Hi-vis certification not applicable

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart