Multinorm Winter Parka Hi-vis yellow/navy blue M

Article no.: 452715343389M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 452715343389M
EAN / GTIN 7330509823439
Manufacturer number 452715343389M

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

Finish
Extended back
Adjustable sleeve end with hook-and-loop and wristlet

Pockets
Chest pockets with zipper and D-ring
Inner document pocket
Front pockets with flap, with pockets from the side with zipper and fleece lining

Details
Adjustable with drawstrings in waistline
Taped seams
Good surface for transfer
Plastic snaps
D-ring
High collar with covererd zipper, With buttons for attachment of hood (sold separately, 2167)
External certification labels
Loops placed on both sides of chest for placement of microfone and other accessories

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free, Dark colour field in high grime-exposure sections

Front closure
Wind flap with buttons, Robust hidden two-way plastic zipper

Reflex
Segmented flame resistant transfer reflective tape, Reflective details on shoulder

Description:

  • Flame retardant winter parka, all you need and more in tough weather conditions
  • This hi-vis class 3 parka is ideal if you work in exposed flame environments
  • Shields you against the cold, wind and rain with its heat insulated lining, laminated fabric and taped seams
  • The parka has handwarmer pockets on both sides, chest pockets big enough for a mini tablet, and inside pockets with zips
  • Internally adjustable at the waist, and the sleeves can be adjusted using hook-and-loop
  • Two-way zip, wristlets at sleeve ends and cut transfer reflector tape
  • With this parka, you can tackle any job in wintertime
  • The button-on helmet-fitted hood 2167 is sold separately
  • Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm²
  • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034 and EN ISO 20471
  • EN 343 4/1 - Water column rating: 12,000 mm
  • EN 342 together with model 1817 - CLO rating 2.19, Icler 0.339 m² K/W

Standard:

  • EN 343, Class 4,1
  • EN ISO 20471, Class 3
  • EN 13034 PB [6]
  • Certified according to EN 342 when used with art 1817
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, C1, E3, F1
  • EN 61482-2, APC 2
  • ATPV- 39 cal/cm²
  • ELIM- 33cal/cm²

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart