key file set with quick-mounting handle 7-piece 100mm cut 2 for delicate filing

Article no.: 4007220011386
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Key file

Identification numbers & Classifications

Article number 4007220011386
EAN / GTIN 4007220011386
Manufacturer number 11702100
L-Number L51060 166

Description

Description:

Cross cut for general filing work. The set contains key files suitable for a selection of different applications. Supplied with quick-mounting handle no. 210 in a plastic pouch to protect against dirt and damage. Handle is only available in a set and not individually.

Feature:

  • PFERD type: 265 A
  • Cut: 2
  • Length, metric: 100 mm

Advantage:

  • Versatile.
  • Very handy design for the processing of delicate components.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Sharpening; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart