Holder socket for screw fixing 16 mm

Article no.: 370107 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Product details

Technical Data

Length l2 11.56 mm
⌀ d2 -0.01 36.99 mm
Type of product Bush

Identification numbers & Classifications

Article number 370107 16
EAN / GTIN 4045197949448

Description

Application:

Inserted from above on to the machine table or base plate, and secured with installation screws.

Material:

Case-hardened steel, burnished.

Supplied with:

3 pcs. installation screws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart