Cutt-off wheels 125x1,0x22,23 mm straight A60R PREMIUM inox

Article no.: 34424278
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Trennscheibe

Identification numbers & Classifications

Article number 34424278
EAN / GTIN 9003173035627
Manufacturer number 34424278
L-Number L50140 1867

Description

Description:

The PREMIUM cut-off wheel, in a convenient value box of 10, is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting stainless steel sheets, profiles, pipes, bars and solid material. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 60 R- BFP
  • Dimension (D x T x H): 125 x 1,0 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • Specially for rust-resistant and acid-resistant steels

Application:

  • For machining different stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart