Cutt-off wheels CERABOND 2IN1 150x1,6x22,23 mm straight CA46Q steel/inox

Article no.: 34256268
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34256268
EAN / GTIN 9003172017150
Manufacturer number 34256268

Description

Description:

Through the introduction of the 1.0 mm cut-off wheel with CERABOND system, the product family has been extended by a powerful member. The CERABOND product line has thus been completed and is now available in the specialist retail worldwide

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : CA 46 Q- BFK A
  • Dimension (D x T x H): 150 x 1,6 x 22,23 mm
  • Diameter: 150 mm
  • Thickness: 1.6 mm
  • Drill hole: 22.23 mm
  • Grain size: 46
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Shorter working processes
  • Improved productivity
  • Lower production costs

Application:

  • For machining different steel and stainless steel grades
  • For cutting very hard, challenging workpieces and solid materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart