Wire brush 30x25-6x68 mm C180 0,9 mm PREMIUM universal

Article no.: 34043552
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 34043552
EAN / GTIN 9003170022729
Manufacturer number 34043552

Description

Description:

The universal PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach places on almost all materials, such as steel, stainless steel, wood, aluminium, copper, brass or wood. These tools show their qualities especially when cleaning the inside of pipes. The wire brushes with silicon carbide are very hard and thus enable the highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Feature:

  • Form: 52P DK END BRUSHES
  • Specification : C180 0,9 mm
  • Dimension (D x H - GE x I): 30 x 25 - 6 x 68 mm
  • Diameter: 30 mm
  • Grain size: 180
  • Material suitability: Gelcoat;Stainless steel;Steel;Plastics / PVC;Aluminium;Wood
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for use in hard-to-reach places
  • Universal tool with maximum brush life
  • Wire brushes with silicon carbide are very hard and thus enable very high stock removal rates

Application:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood
  • Specifically for cleaning the inside of tubes

Recommendation:

  • Wire with grain DK for deburring gears, valve parts, cutting edges of profiles and tubes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart