Hi-Vis tool vest Hi-vis yellow XS

Article no.: 303218043300XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Unisex size XS
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 303218043300XS
EAN / GTIN 7330509845165
Manufacturer number 303218043300XS

Description

Version:


Main material
85% polyester, 15% cotton, satin, 300g/m²

Details
Wide belt-loops, Two loops with hook-and-loop on sides for hammer holder
Knife holder with button
Metal buttons
D-ring

Pockets
Chest pockets, one with flap and one with buttons for knife
Document pocket in front
Nail pockets – removable and extra wide, equipped with tool holders and extra tool compartment, Nail pocket in the back - removable
Two Napoleon pockets with room for A4 paper, Front pockets with bellows and flap as well as outside pocket with zipper

Reflex
50 mm wide reflective tape, Reflective tape on shoulders and body

Front closure
Double zippers at the front for adjustable width, Robust one-way plastic zipper

Accessories
Fixlock buckle, Textile belt

Functionality
Heavy mesh on front side shoulders and back

Reinforcement
CORDURA®-reinforced nail pockets

Description:

  • Modern craftsman waistcoat with many practical pockets for tools and accessories
  • Detachable nail pockets and waist strap to reduce shoulder and neck strain
  • It even has double zippers at the front to adjust the width, which provides a better fit and improved comfort
  • Mesh panels that make the waistcoat light and provide good ventilation
  • Certified according to EN ISO 20471, S class 1, M-4XL class 2

Standard:

  • Combination Certification A M ->
  • EN ISO 20471, S Class 1, M-4XL Class 2
  • Combination Certification E->S

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart