Insulation mat 1000x1000 mm

Article no.: 1828258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product ESD floor mat

Identification numbers & Classifications

Article number 1828258
EAN / GTIN 4010886857106
Manufacturer number 1828258
L-Number L60160 3361

Description

Description:

  • Thickness: 4.5 mm
  • Rolled storage prevents from cracking!

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total height [mm]: 4,5 mm
  • Total length [mm]: 1.000 mm
  • Total width [mm]: 1.000 mm
  • VDE certified: no

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart