Tool trolley Tool trolley Assistent

Article no.: 178N-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 178N-10
EAN / GTIN 4000896202805
Manufacturer number 178N-10
L-Number L60140 4337

Description

Description:

  • Tool trolley
178N-10 consisting of tool trolley 178N-7, tool chest 178NK-3Tool trolley 178N-7:
  • 5 flat and 2 high drawers
  • Sturdy handle firmly attached to the trolley
  • Work surface: Plastic, resistant to solvent, with integrated storage wells
  • Work surface border strip prevents parts from falling down
  • Rectangular perforations on the side panels offer individual fastening options, e.g. for tool hooks of the HAZET 112 article group or other accessories such as a can holder, holder for paper reel, paper bin, etc.
Tool chest 178NK-3:
  • For Tool trolley Assistent 178N tool trolleys
  • 3 flat drawers
  • 2 sturdy handles firmly attached to the trolley
  • Optional: Work surface made from solvent-resistant plastic with integrated storage wells, HAZET No. 177-05
  • Large ball-bearing wheels (125 mm), easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castors prevent inadvertent rolling of the trolley,
    fixed swivel bearing prevents the castors from swivelling,
    e.g. on inclined surfaces
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement
  • Two-stage locking concept:
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Individual drawer locking prevents unwanted drawer opening
    • 100% sliding-out with roller guides
  • Total loading capacity (dynamic): 480 kg
  • Loading capacity (static): 480 kg
  • Worktop: Plastic, resistant to solvent, with integrated storage wells
  • Loading capacity per drawer: 20 kg
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 781 mm x 498 mm x 1410 mm
  • Net weight: 107.8 kg
  • Drawers, flat: 8 x 80 x 527 x 348 mm
  • Drawers, high: 2 x 165 x 527 x 348 mm
  • Drawer size for order system: 3/3
  • Worktop height: 1410
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • Number of tools: 2

Supplied with:

Tool trolley Tool trolley Assistent 178N-7 ∙ 178NK-3

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart