Paper roll holder

Article no.: 1396/4822
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Holder for paper reel

Identification numbers & Classifications

Article number 1396/4822
EAN / GTIN 4017976387949
Manufacturer number 1396/4822

Description

Version:

accessories

Description:

Paper roll holder as a mounting kit for light table top carts 700 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 4822, 4832, 4842, 4922, 4932

Feature:

Total width (mm): 689
Total depth (mm): 240
Total height (mm): 138
Colour: blue
Note: for light carts 700 mm wide

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart