This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety cleaner Lectra Clean II

Article no.: 083022
  • Labelling of hazardous substances: GHS02: Flame

Product details

Technical Data

Version Spray can
Contents 0.5 l
Flashpoint 63 °C
Labelling of hazardous substances GHS02: Flame
Type of product Universal cleaner

Identification numbers & Classifications

Article number 083022
Manufacturer number 30449-AK

Description

Version:

Powerful, deep-penetrating cleaner with enhanced application safety. High breakdown strength of 43 kV, high flashpoint of 63°C. Ideal for stubborn dirt on mechanical components and on electric motors, control cabinets, transformers etc.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart