V-block ss w. clamp, hardened 50x40x40 mm, ø5-30

Article no.: 0522201
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0522201
EAN / GTIN 4029713056599
Manufacturer number 0522201
L-Number 4470200 000500

Description

Version:

  • Stainless steel
  • Flatness, parallelism and right-angled tolerance is 4 µm
  • 2 x 90° grooves
  • End face and base are angular

Description:

V-block ss w. clamp, hardened 50x40x40 mm, ø5-30

Feature:

  • Material: Stainless steel
  • Length: 50 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart