3167 i VDE-insulated TORX® screwdriver, stainless steel, TX 8 x 80 mm

Article no.: 05022760001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05022760001
EAN / GTIN 4013288220103
Manufacturer number 05022760001
L-Number L60020 4846

Description

Description:

  • Premium Kraftform Plus VDE screwdriver made of stainless steel.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • Safe working at voltages up to 1,000 V is guaranteed by the Kraftform Stainless VDE screwdrivers individually tested at 10,000 V as per DIN EN 60900 (IEC 60900).
  • The tested cold impact resistance at -40° C ensures safety even under extreme operating conditions.
  • Multi-component Kraftform handle for fast and gentle work.
  • Take it easy tool finder with colour coding by profile and size stampingto help you find the required tool quickly and easily.
  • The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Advantage:

  • Stainless insulated blade for safe working up to 1,000 V to use in stainless steel couplings
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Blades made of stainless steel to prevent extraneous rust

Supplied with:

  • 3167 i VDE-insulated TORX® screwdriver, stainless steel, TX 8 x 80 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart