Bicycle Set 8, 7 pieces

Article no.: 05004176001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004176001
EAN / GTIN 4013288220622
Manufacturer number 05004176001
L-Number L60020 4828

Description

Description:

  • 7-piece bit socket set with 3/8″ drive for typical bicycle operations.
  • Bit sockets with 30 mm long and extra slim profile area for better accessibility in tight workspaces.
  • The knurling facilitates manual screwdriving without slipping.
  • With Take it easy tool finder with colour coding by sizeto help you find the required tool quickly and easily.

Advantage:

  • Bit sockets for the most common TORX® and Hex screws
  • Long bit sockets with extra slim, cylindrical profile zone for low-located couplings (e.g. for bottom bracket ball bearing or stem-fork-clamping)
  • With extra slim 30 mm long profile area
  • With Take it easy tool finder: colour coding by size
  • Knurling on lower socket end for more grip when used manually

Supplied with:

  • Bicycle Set 8, 7 pieces; 2x 8767 B TORX® Zyklop Bit socket with 3/8″ drive, with extra slim profile area: TX 25x107 mm, TX 30x107 mm; 5x 8740 B Zyklop Bit socket with 3/8″ drive, with extra slim profile area: 4x107 mm, 5x107 mm, 6x107 mm, 8x100 mm, 10x100 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart