Bevel protractor w. adj. double stop rail, chr. 300 x 600mm

Article no.: 0416305
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0416305
EAN / GTIN 4029713209810
Manufacturer number 0416305
L-Number L40510 2562

Description

Version:

  • Locking screw
  • Special steel, pointer arm is satin chrome finished
  • Factory standard
  • Adjustable stop bar 10° - 170°
  • High precision, laser graduated degree scale
  • Two-way adjustable stop bar

Description:

Bevel protractor w. adj. double stop rail, chr. 300 x 600mm

Feature:

  • Material: Special steel
  • Blade length (mm): 600

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart