Analogue height and scribing gauges w. fine adj. 600mm

Article no.: 0345530
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0345530
EAN / GTIN 4029713024529
Manufacturer number 0345530
L-Number L40510 2199

Description

Version:

  • Measuring beam ist made from stainless steel
  • Vernier and scale are satin chrome finished
  • parallax-free reading
  • setting screw
  • fine adjustment
  • Accurate fine adjustment on gear rack and setting wheel with pinion
  • steel base with dirt grooves
  • scribing possible from base plate level
  • factory standard

Description:

Analogue height and scribing gauges w. fine adj. 600mm

Feature:

  • Reading: 0.02 mm
  • Measuring range (mm): 0 - 600
  • Error Limit (mm): 0.08 mm
  • Error Limit (µm): 80 µm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart