PIN PROBE STEEL L76

Article no.: 00760179
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 00760179
EAN / GTIN 7630041107678
Manufacturer number 00760179
L-Number L41140 387

Description

Version:

  • Material: Steel
  • Probe length [mm]: 76
  • Particular characteristics: 1 x contact point face and 1 x flat face

Description:

Probe with shank, steel, L76mm
Probe with shank, steel, L = 76 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart