{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 20×20 | |
Height | 100 mm | |
suitable for drawer front height | 125 mm | |
suitable for drawers usable width in G | 20 | |
suitable for drawers usable depth in G | 20 | |
Type of product | Drawer divider |
Article number | 950320 125/2 |