Article no.: 972185

ESD support leg incl. manual height adjustment

electrical insulation EGB/ESD
Design version Steel hollow section construction

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£116.44
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.
Height adjustment 150 mm.

Colour:

Standard light grey paint finish similar to RAL 7035 ESD powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 972195 for stiffening. The height is to the underside of the worktop.
All plastic components are not ESD conductive. The support legs cannot be used for earthing.

Technical Data

Design version
Steel hollow section construction
Material thickness
1.5 mm
electrical insulation
EGB/ESD
Type of product
Support leg for height-adjustable workbench

Share this product

or copy this link

To shopping cart