This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MultiMaster MM 500 Plus Top 72295262

Article no.: 077814 72295262
  • Packaging: Modular case (L-Boxx)

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation FMM 350 QSL QuickStart
Power supply Mains operated
Toolholder StarlockPlus, Starlock
Speed of oscillation 10,000 min-1 - 19,500 min-1
Amplitude (oscillation movement) 2 × 1.7 degrees
Power consumption 350 W
Width across grinding plate head 80 mm
Weight 1.4 kg
Type of product Oscillator

Identification numbers & Classifications

Article number 077814 72295262
Manufacturer number 72295262000

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Powerful MultiTool for rapid work progress (for interior work and renovation) with more than 30 accessories for sawing wood and metal, cutting tiles, and more.
QuickStart − With basic equipment.

Supplied with:

30-piece accessories set, dust extractor and L-BOXX.
30-piece accessories set consisting of: 1× E-Cut long-life saw blade (10 mm), 2× E-Cut long-life saw blades (35 mm), 2× E-Cut long-life saw blades (65 mm), 1× E-Cut Carbide Pro saw blades (32 mm), 1× carbide saw blade (⌀ 75), 1× carbide rasp (three-square), 1× scraper, 1× perforated abrasive plate, 1× each perforated abrasive plate (K60, K80, K120, K180).
1 toolbox set ”QuickStart” with 1 abrasive plate, 3 each discs (K60, 80, 120, 180), 1 fixed spatula, 1 universal E-Cut saw blade (44 mm), 1 E-Cut long-life saw blade (65 mm), 1 HSS segmented saw blade.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart