{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18CAG115XPDB-502X | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Speed range | 8,500 min-1 | |
maximum disc ⌀ | 115 mm | |
maximum cutting depth | 28 mm | |
Weight | 2.7 kg | |
maximum vibration to EN | 2.1 m/s2 | |
Restart block | yes | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077105 M18CAGXPDB | |
Manufacturer number | 4933451543 |