{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18CHPX-902X | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 9 Ah | |
Battery voltage | 18 V | |
Speed range | 0 min-1 - 1,350 min-1 | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 28 mm | |
maximum hammer rate | 5,000 min-1 | |
Impact energy | 4 J | |
Tool arbor shape | SDS-Plus | |
Weight | 4.3 kg | |
maximum vibration to EN | 8.6 m/s2 | |
Suitable for material | Masonry; Concrete; Stone; Steel | |
Power supply | Rechargeable battery-powered | |
Type of product | Hammer drill |
Article number | 075530 M18CHPX-9 | |
Manufacturer number | 4933451469 |