Rainproof jacket

Article no.: G09438
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Description

Version:

Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed.

Feature:

  • Lightweight, waterproof fabric with taped seams prevents water penetration
  • Vented back yoke and eyelets for added breathability and comfort
  • Inner elasticated cuff
  • Pack away hood for added functionality
  • Retail bag which aids presentation for retail sales
  • Generous fit for wearer comfort
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Taped seams to provide additional protection
  • 2 pockets for secure storage
  • REACH compliant PVC coating
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart