Skin Barrier Cream

Article no.: G09463
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Protection against: Moisture barrier

Description

Version:

  • Forms a moisturising, breathable and waterproof layer on the skin surface
  • Remains on the skin despite repeated washing
  • Formulated to be non-greasy
  • Suitable to use alongside existing measures to protect hands and promote healthy skin
  • Contains pharmaceutical grade moisturisers, including Aloe vera and Vitamin
  • CE marked and manufactured in the UK to Medical Device Standard ISO 13485:2016

Description:

Waterproof barrier cream. One application moisturises, nurtures and protects your skin. It's a medical standard, food safe, non greasy and breathable, waterproof skin protectant that prevents Irritant Contact Dermatitis.

Feature:

  • Prevents and controls dermatitis. Helps to prevent the skin drying out and may help to control other pre-existing skin problems. Trials involving dermatitis treatment have shown a 97% positive result
  • Prevents the penetration of biological fluids and will benefit anyone working with grease, oil, coolants, de-greasers, acids, bases, adhesives, sealants
  • Especially useful with today's strict hand washing regime, one application can last up to 4 hours
  • You will not have a greasy-hand feeling that can become slimy when wet or when inside gloves
  • Can be worn in conjunction with disposable and reusable gloves

Application:

• Agriculture • Care home work • Chemical industry • Construction • Dentistry • Florists • Food preparation • Health & Beauty • Healthcare • Hospital and clinical duties • Laboratory work • Painting & decorating • Pharmaceutical work • Janitorial • Scuba diving • Tattoo artist

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart