Women's Hi-Vis Softshell Jacket Yellow yellow

Article no.: G09450
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Description

Version:

Designed and tested by women, this stylish women's version of T402 will ensure you stand out from the crowd. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro tape offers outstanding freedom of movement while holding a feminine fit.

Feature:

  • Durable, breathable, windproof and water resistant fabric
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Heat applied segmented reflective tape for added visibility
  • Side zip pockets
  • Concealed mobile phone pocket
  • Women's fit
  • Quick dry elastic bound cuff
  • Drawcord adjustable hem
  • Contrast colouring for added style
  • Complies with EN ISO 20471 standard
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • 40+ UPF rated fabric to block 98% of UV rays
  • Detachable ID pocket
  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • 4 pockets for ample storage
  • Certified to EN ISO 20471 after 50x washes
  • Radio loops for easy clipping of a radio
  • 3 layer
  • UKCA marked

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart