Hi-Vis Winter Jacket

Article no.: G09500
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock
  • Standard: EN 342; EN ISO 20471

Description

Version:

This fully certified waterproof jacket is a popular option across many industries. Hard-wearing, functional and packed full of features including a drawstring hood, studded storm flap and multiple storage pockets.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Inner ribbed cuffs for warmth and comfort
  • Fully lined and padded to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Two-way zip for quick and easy access
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Reflective tape for increased visibility
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • CE certified
  • Available in sizes from XXS to 8XL
  • UKCA marked

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart