Shoe, black MANAGER XXB Low ESD, S3

Article no.: 092243
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
36 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Elegant business safety shoes in black tones, ideal match to business outfits. Sole core of high-tech Infinergy® material from BASF for shock absorption over the entire sole.
  • Upper material of nubuk leather.
  • Leather lining.
  • ESD-capable soft fleece inner sole.
  • Sportive ESD full-size grey insole.
  • WELLMAXX BUSINESS TPU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart