This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery charger 4L

Article no.: 081590 4L
  • Interface: Digimatic interface

Product details

Technical Data

Interface Digimatic interface
Nominal voltage 100 V - 240 V
maximum charging current 0.45 A
Maximum number of charging points 4
Number of charging slots for USB 1
Length 105 mm
Width 65 mm
Height 27 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081590 4L
Manufacturer number 1001-0011

Description

Version:

Microprocessor-controlled charging and servicing stations for battery cells with individual channel monitoring and battery fault detection. Status display for each charging slot, automatic charging switch-off, overload protection and trickle charging. Input voltage 100−240 V.
With LC display for detailed monitoring of the charging process. Additional USB-A charging output 5 V, 1000 mA, mains plug (100 - 240 V).

Application:

NiMH/NiCd battery charging points: 1-4 × Micro AAA / Mignon AA or 1-3 × Baby C or 1-2 × Mono D.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart