Metal hose system 1/4 inch

Article no.: 084410
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
237 pieces in stock

Description

Version:

Flexible coolant hose system for precise transfer of coolant and air. Due to its high-quality stainless steel design, the hose system is also suitable for use in areas and sectors with high corrosion resistance and hygiene requirements. The most comprehensive system on the market with a total of 4 system sizes. Compatible with all common tool carrier systems. The metal articulated hoses are also pre-locked, i.e. the coolant hose keeps its position even when not screwed in. With the stainless steel design, the components achieve a much longer tool life and can also be used at up to 50 bar high pressure.

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart