GARANT GreenPlus ultrasonic cleaner Sonic Cleaner AC Acid

Article no.: 088018
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
33 pieces in stock

Description

Version:

GARANT GreenPlus ultrasonic cleaner – top performance with maximum flexibility. Do you work with complex workpiece geometries and delicate surfaces? Then the Sonic Cleaner series is made for you. The cleaning series from GARANT GreenPlus, specially designed for ultrasonic systems, includes alkaline, acid and neutral cleaners for a wide variety of materials and fields of application. Depending on the requirements and degree of dirt, the highly concentrated cleaners can be diluted and are powerful even at room temperature. This makes optimum use of the medium. Their long service life also saves time and money. All Sonic Cleaners are hazard-label-free, biologically degradable, VOC-free and silicate-free. For companies, this means the products are easy to handle and ensures both your employees and the environment are protected.
Sonic Cleaner AC – acid, odourless cleaning concentrate, is used to remove rust from ferrous materials. In addition, lime, oxides and mineral deposits can be removed.

Application:

For ultrasonic cleaning baths.
Rust, limescale, oxides, mineral deposits as well as oils and greases.

Suitable for:

These materials are coated with a protective film of a molecular thickness, which temporarily protects them against corrosion. Subsequent coatings or hardening processes are unaffected.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart