This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide-tipped band saw blade Carbide - titanium MU, Width × thickness 54 × 1.3 mm, TPI: 0,85/1,15

Article no.: 174114 0,85/1,15
0,85/1,15

Select article variation and quantity

TPI Unit price incl. VAT
  • Tool material: Carbide
  • Tooth type: Combi
  • Rake: 10
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 54 mm
Tool material Carbide
Thickness 1.3 mm
Tooth type Combi
Rake 10 degrees
Components Carbide
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 174114 0,85/1,15

Application Table

Alu plastics
N
100
Aluminium (short chipping)
N
100
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
50
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
80
CuZn
N
80
Uni
 
wet maximum
 

Description

Version:

Tooth tips made of high-quality carbide (HM) with positive rake angle (10°) and a backing made of high-alloy spring steel. Suitable for general applications, especially in all common steel grades up to a tensile strength of 1700 N/mm2. The smooth running and optimised cutting surface are achieved by a highly precise grinding geometry of the teeth.
RÖNTGEN carbide titanium:
Carbide-tipped band saw blade with ground tooth profiles. (Hardness approx. 1600 HV). Very high rate of metal removal.

Note:

When placing an enquiry, please indicate the band saw machine (manufacturer and type), band dimensions, material, and material cross section.
General-purpose small workshop machines (tilting frame bandsaws with saw blade width 27×0.9 mm) are generally not designed for use with carbide-tipped saw blades.
Our application engineers will gladly offer you further technical advice. Further information can be found in the GARANT machining handbook No. 110020 or from RÖNTGEN Cutting Solutions (RCS) at https://www.roentgen-saw.com/RCS/.
Price each = price per running metre × band length incl. welded joint.
Order information: Item number and size (teeth per inch) × desired length (mm).
Example: 5 pieces No. 174113 size 2/3 × 4640 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart