This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Milling insert ⌀ 32 mm, HB7520, Type: ST1400

Article no.: 212871 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB7520
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212871 ST1400
Manufacturer number 212871 ST1400

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
160
GG(G)
K
200
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart