Digital external micrometer

Article no.: 421571
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
27 pieces in stock
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Description

Version:

Error limits more accurate than the requirements of DIN 863. Extra large LCD display (7.5 mm). “Function Lock” prevents accidental readjustment of the zero point. Combination ratchet (torque limitation in the barrel and in the quick drive) for one-handed use and use in a holder.

Advantage:

Measuring time reduction of up to 40% due to 2 mm spindle pitch.

Supplied with:

1 battery No. 081560 size 357. From size 25-50, 1 setting standard.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart