This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Small dial indicator 0.001 mm reading, Measuring range: 12,5IPmm

Article no.: 434035 12,5IP

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading mm / inch
Error limit 0.005 mm
Interface RS232 interface
IP Index of Protection IP 65
Gauging force 0.5 − 0.9 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 44 mm
Thickness of housing 19 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434035 12,5IP
Manufacturer number 905.4525.10

Description

Version:

Very small digital dial indicator (casing ⌀ 44 mm) with patented inductive measuring system. Battery life > 3500 h. Comprehensive functionality: ABS and relative mode, PRESET. With additional dovetail slide fitted on the back.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Opto RS232 data cable with 9-pin serial connection and combined external power supply No. 498951.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart