This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless pop riveter iBird® Pro, Type: 1

Article no.: 770517 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 25 mm
for pop rivet nuts in all materials ⌀ 6.4
for blind rivets steel ⌀ 4.8 mm
for pop rivet nuts alu ⌀ 8 mm
Setting force 15000 N
Type of connection Wi-fi 2.4/5.0 GHz; Bluetooth
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 18 Ah
Battery voltage 2.1 V
Weight including rechargeable battery 2 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770517 1
EAN / GTIN 4007081081801
Manufacturer number 1567800

Description

Version:

The iBird® Pro is a cordless networked setting tool which can be linked by wi-fi or Bluetooth to smartphones, tablets or the customer’s IT infrastructure by means of a free app. The Gesipa® app offers you the facility for central data management and collection of information relevant to production (such as total usage, daily usage, setting counts, countdowns, filling levels and service displays, maintenance instructions and maintenance histories).
The signal ring on the device supports visualisation of the riveting processes and colour codes can be set individually via the app.

Advantage:

  • User-friendly connection of the device to the app by QR code.
  • Visual display of the operating state via the signal ring.
  • Easy access to operating instructions, maintenance instructions and repair instructions.
  • Checking of riveting processes, process reliability, status and service displays.

Supplied with:

Includes Li-ion battery No. 770529 and charger 770528 size 2 in a plastic case. Nozzles 17/32, 17/36, 17/40, 17/45.

Note:

The optional setting process wizard supports the worker in the setting process and in evaluating the riveting procedures. Further information can be found under No. 770518 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart