{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ⌀ d = 20 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 10.5 mm | |
⌀ D2 | 18 mm | |
Overall length L | 80 mm | |
Reach L1 | 25 mm | |
L2 | 20.2 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301324 M10X25 | |
Manufacturer number | 301324 M10X25 |