{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Power supply | no energy supply | |
| DIsplay | LED | |
| Measuring voltage min., voltage measurement | 6 V | |
| Measuring voltage max., voltage measurement | 12 V | |
| Display (DC) min. | 6 V | |
| Display (DC) max. | 12 V | |
| Type of product | voltage tester | |
| Measurement variants | voltage measurement | |
| Type of current | dC current | |
| With cable | yes | |
| With display | no | |
| Material of the housing | plastic | |
| Length | 333 mm | |
| Weight | 1,230 g |
| Référence article | 4650-5 | |
| EAN / GTIN | 4000896022045 | |
| Réf. fabricant | 4650-5 | |
| Article hors catalogue | L60140 2640 | |
| Fabricant/personne responsable | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com |