Description:
Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 15.3 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Overall Length (OAL) 38 mm
Feature:
- Connection Code Machine Side (CCMS): FLEXFIT
- Connection Diameter Machine Side (DCONMS): 15.3 mm
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 16 mm
- Cutting Diameter (DC/DCX): 16 mm
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 2
- Depth of Cut Maximum (APMX): 5 mm
- Master Insert Identification (MIID): HM390 TCKT 0703 PCTR
- Overall Length (OAL): 38 mm
- Tool Cutting Edge Angle (KAPR): 90 Degrees