Aprašymas:
Square End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 16 mm, Depth of Cut Maximum (APMX) 14 mm, Flute Count (NOF) 3, Overall Length (OAL) 109 mm, Shank Type Round, Shank Type Round
Požymis:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 16 mm
- Corner Radius (RE) 2 mm
- Cutting Diameter (DC) 16 mm
- Cutting Diameter Tolerance h6
- Depth of Cut Maximum (APMX) 14 mm
- Flute Count (NOF) 3
- Flute Helix Angle (FHA) 45 Degrees
- Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
- Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
- Overall Length (OAL) 109 mm
- Ramping Angle Maximum (RMPX) 20 Degrees
- Shank Diameter Tolerance (TCDMM) h6
- Shank Type Round
- Usable Length (LU) 60 mm