{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 5 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M8 | |
Circular interpolation milling ⌀ Dmin | 21 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.73 degrees | |
Ramping length L for αmax | 4.2 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229915 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number | 221905 16/2 | |
EAN / GTIN | 4059782500846 | |
Manufacturer number | 5681105 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 16/2mm
on request
In stock
7 pieces in stock
396,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
203,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
205,28 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length Ltot | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | XP.. 0603 | XOM.060310 | ANGX10T308ZE.R |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 5 mm | 8 mm | 10 mm |
Ramping length L for αmax | 4.2 mm | 6.13 mm | 8.4 mm |