Pair of gloves Camapur® Comfort 616+

Article no.: 094245
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 5,05 €
  • from 10
    from 4,21 €
on request
Deliverable
1 408 pieces in stock
  • electrostatic characteristic: 0.6 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Knitted technology: 13G
  • Cut protection class: 1

Description

Version:

Camapur® Comfort 616+. Due to their thin coating the gloves afford the user particularly good touch sensitivity. Despite which they have a relatively good mechanical abrasion resistance. Washable, thereby increasing their working life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart